Order Entry
United States
ContactUsLinkComponent
Quartet® Hanging File Pocket with Dry Erase Board
Quartet® Hanging File Pocket with Dry Erase Board
Catalog # 500010-103
undefined
Quartet® Hanging File Pocket with Dry Erase Board
Catalog # 500010-103
Supplier Number:  QRTOFD

Specifications

  • Color:
    Black/silver
  • Height:
    20"
  • Size:
    Letter
  • Environmentally Preferable:
  • Cat. No.:
    500010-103
  • Depth:
    4"
  • Width:
    15"
  • Supplier no.:
    QRTOFD
  • No. of pockets:
    3

Specifications

About this item

Get the most out of tight spaces with this dual-purpose hanging file system.

  • Built-in marker tray
  • Includes Quartet® dry erase marker and mounting hardware

11×13" magnetic dry erase board combines with three-pocket filing system for extra efficiency. Write notes, messages or post memos or other documents on the white board. Two removable partitions convert the file pockets into two or three letter-size compartments for customizable organization. Brackets adjust to fit most panel systems from 13/8" to 41/2" thick. Can also be installed onto permanent walls. Hardware included for dry wall installations.