Universal® Extra Strength Easy Assembly Lift Off Lid Storage Boxes
Catalog # 500003-173
Supplier: Janitorial Supplies
Specifications
- Color:White
- Description:with Lift-Off Lid
- Dimensions:12×15×10" (Inner)
- Material:Corrugated Fiberboard
- Size:Letter/Legal
- Environmentally Preferable:Sustainable Materials
- Cat. No.:500003-173
- Supplier no.:UNV95224
- Stacking strength:750 lbs.
Specifications
About this item
Extra strength for storage on steel shelving units.
Double wall construction on all panels increases stackability. Smooth, rolled edges eliminate paper cuts.