Safco® Ergo-Comfort® Fixed-Mount Under Desk CPU Holder
Catalog # 500025-371
Supplier: Janitorial Supplies
Specifications
- W×D:7×9½"
- Color:Black
- Description:Steel CPU stand, fixed mount
- Height:14"
- Environmentally Preferable:Safer Human and Environmental Health
- Environmental Certification:GREENGUARD Certified
- Cat. No.:500025-371
- Supplier no.:SAF2176
Specifications
About this item
Mounts under worksurface to provide easy access.
- Antiskid pads prevent CPU from sliding out of position
- Adjusts to accommodate different sized models
Supports up to 60 lbs.
Certifications: GREENGUARD Indoor Air Quality Certified®.