Kensington® Wrist Pillow® Extra-Cushioned Extended Keyboard Platform
Catalog # 500023-636
Supplier: Avantor
Specifications
- Color:Black
- Description:Keyboard Wrist Rest
- Height:1½"
- Environmentally Preferable:
- Cat. No.:500023-636
- Depth:11½"
- Weight:2.85 lbs.
- Width:28"
- Supplier no.:KMW36822
Specifications
About this item
Extended platform has room for a full-size keyboard and mouse.
- Nonskid
Extra cushiony polyurethane foam plus secondary layer provides all-day support. Distributes wrist pressure evenly for ergonomic comfort.