Victor® 2640-2 Two-Color Printing Calculator
500003-743
: Avantor
- Description:Two color printing calculator, 12-digit
- Dimensions:8×11"
- Environmentally Preferable:
- Cat. No.:500003-743
- Supplier no.:VCT26402
Easily compute two different tax rates, such as city/country, country/state.
- Equals Plus Logic feature
- Clock/calendar function displays and prints time or date
- Two color (black and red) printer prints 4.6 lines per second
- Large fluorescent display shows clear 12 digits (12 mm height) for easy readability
Features percent key, change sign (+/–) key, backspace key, double zero key, cost/sell/margin function, grand total key, item count function, markup/down key, percent add-on/discount calculation, tax calculation, square root key, time/date function and 4-key independent memory.