Avery® Blank Tab Legal Index Divider Set
500014-141
- Color:White
- Description:Index dividers with blank self tab
- Material:Heavy-Duty Ledger Paper
- Size:11 x 8 1/2"
- Environmentally Preferable:Sustainable Materials
- Cat. No.:500014-141
- Supplier no.:AVE11959
- Tab style:25-tab
Use alone or with 25-tab printed index dividers for easy customizing of legal index.
- Unpunched divider for use with binding systems
- Orientation: side tab
- White heavy-duty ledger Paper tabs is used
Rip Proof™ reinforced tabs for labeling to specific needs.