GammaGuard CE™ Sleeves, Sterile, International ENVIROGUARD™
Catalog # 89127-980
Supplier: International Enviroguard
Specifications
- Clothing Size:One size
- Garment application:Cleanroom
- Gender:
- Color:White
- Length:53.3 cm (21")
- Environmentally Preferable:
- Cat. No.:89127-980
- Supplier no.:CE11065CIS
Specifications
About this item
GammaGuard CE™ sterile cleanroom apparel offers a superior liquid barrier, breathability, low linting, and tear resistance
Sleeves are white with tunnelized elastic on both ends. Sleeves are sterilized to a 10-6 Sterility Assurance Level (SAL).
Special fold design prevents contamination during gowning. Material contains no natural rubber latex. Recyclable.
Ordering information: Manufactured in an ISO-certified facility, clean processed, and individually packaged under cleanroom conditions.