Order Entry
United States
ContactUsLinkComponent
VWR® Panel-Mount Electronic Thermometer-Hygrometer
VWR® Panel-Mount Electronic Thermometer-Hygrometer
Catalog # 98000-216
Supplier:  VWR International
undefined
VWR® Panel-Mount Electronic Thermometer-Hygrometer
Catalog # 98000-216
Supplier:  VWR International

Specifications

  • Environmentally Preferable:
  • Temperature Accuracy:
    1°C/1.8°F; 3% RH
  • Temperature Resolution:
    0.1
  • Ø×H:
    50×41 mm
  • Battery Type:
    1×CR2302
  • Cat. No.:
    98000-216
  • Range:
    0...50 °C (32...122 °F)
    20...99% RH

Specifications

About this item

Made from high grade ABS plastic, these units display temperature and humidity simultaneously.

  • Protective ABS plastic case
  • Simple to install
  • Multi-language instructions

Easy installation with no wiring

Thermometers are tested and calibrated in an exclusive triple accredited/registered ISO/IEC 17025:2005, A2LA accredited laboratory against equipment whose calibration is traceable to NIST and DKD/PTB.

Supplied with a multi-language (English, French, German, Italian, Portuguese and Spanish) instructions.

Certifications: CE marked. RoHS compliant.
Ordering information: Supplied with battery and a statement of traceability. Calibration certificate not included.