JA-17 Fixed-Angle Rotor, Beckman Coulter®
Catalog # BK369691
Supplier: Beckman Coulter
Product available on GSA Advantage®
Specifications
- Angle:25°
- Max. Speed:17,000 rpm
- Description:JA-17 Rotor
- Environmentally Preferable:
- Max. RCF:39,800 g
- Cat. No.:BK369691
- Supplier no.:369691
Specifications
About this item
Aluminum, 14-place, and fixed-angle rotor is for use in the Avanti™ J-25 XP and XPIBK393124 series and J-EBK369001 and J6-MIBK360291 centrifuges.
- Applications: Harvesting Bacteria and Cell membranes, Processing Tissue Homogenates, and Separating
- Cell Particulates
- Rotor Accommodates Fourteen 50 mL Tubes
- Maximum Speed: 17,000 g
- Router Capacity: 700 mL
- Approximant Acceleration Time: 2:30
It is ideal for high-force, large-volume applications, including pelleting bacteria, harvesting cell membranes, and separating subcellular organelles.
It accommodates fourteen 50 mL tubes.