Small-Batch Stirrer, Two-Speed, Model S1U05T, Lightnin®
Catalog # 58963-256
Supplier: Lightnin
Specifications
- Environmentally Preferable:
- Cat. No.:58963-256
- Electrical:115 V, 50/60 Hz, 50 W
- Shipping weight:13.6 kg (30 lbs.)
- Horsepower:¹⁄₁₅ hp
- Supplier no.:800000
Specifications
About this item
Use this two-speed stirrer in the laboratory, pilot plant, or for small-batch production
The totally enclosed, non-ventilated motor provides years of continuous service. With a flip of a switch, select the speed (1200 rpm or 1600 rpm) appropriate for mixing a sample of a certain viscosity and volume. Mixing range: 10 L of 500 cP solution (i.e., light syrups) to 200L of water-like liquids.
Ordering information: Unit supplied with grounded three-wire plug and cord, instruction manual, bronze rim clamp, stainless steel chuck, and a 24" (61cm) long stainless steel accessory shaft with one A310 stainless steel impeller with an 8.6cm (313/32") blade diameter and 7.9mm (5/16") diameter bore.