Whatman™ Polycap™ AS Disposable Filter Capsules, Whatman products (Cytiva)
Supplier: Cytiva
Certificates
About this item
Cytiva's Whatman Polycap AS (Aqueous Solution) combines a nylon membrane filter and glass microfiber (GMF) prefilter for a long lifetime device that can filter large volumes of even difficult, particulate-laden samples.
- First layer (GMF) acts as a prefilter to ensure longer membrane (0.2, 0.45, and 1.0 µm) life and higher filtration efficiency
- Nylon membrane filter layer is inherently hydrophilic, has low extractables, is biosafe, and has excellent flow rates
- Polypropylene housing is thermally fused (no glues, adhesives, or extraneous materials), reducing extractable levels
- Can be tested with bubble point, pressure decay, or forward flow methods
- Available in presterilized and nonsterile (autoclavable) versions
Polycap AS are Whatman capsule filters specifically designed for high-volume filtration of aqueous sample solutions in a compact size.
Certifications: Manufactured according to ISO9001:2008 QMS standards
Specifications
- Catalog No:
- 28137-688
- 28137-690
- 10035-358
- 28137-698
- 10035-378
- 28137-700
- 10035-376
- 28137-908
- Autoclavable:
- Certain filter devices have been sterilized.Capsules may be autoclaved at 121 °C for 20 minutes. However, an integrity test should be performed after autoclaving. Filling bell is not autoaclavable but is detachable.
- Certain filter devices have been sterilized.Capsules may be autoclaved at 121°C for 20 minutes. However, an integrity test should be performed after autoclaving. Filling bell is not autoaclavable but is detachable.
- Certain filter devices have been sterilized.Capsules may be autoclaved at 121°C for 20 minutes. However, an integrity test should be performed after autoclaving. Filling bell is not autoaclavable but is detachable.
- Certain filter devices have been sterilized.Capsules may be autoclaved at 121°C for 20 minutes. However, an integrity test should be performed after autoclaving. Filling bell is not autoaclavable but is detachable.
- Certain filter devices have been sterilized.Capsules may be autoclaved at 121°C for 20 minutes. However, an integrity test should be performed after autoclaving. Filling bell is not autoaclavable but is detachable.
- Certain filter devices have been sterilized.Capsules may be autoclaved at 121°C for 20 minutes. However, an integrity test should be performed after autoclaving. Filling bell is not autoaclavable but is detachable.
- Certain filter devices have been sterilized.Capsules may be autoclaved at 121°C for 20 minutes. However, an integrity test should be performed after autoclaving. Filling bell is not autoaclavable but is detachable.
- Certain filter devices have been sterilized.Capsules may be autoclaved at 121 °C for 20 minutes. However, an integrity test should be performed after autoclaving. Filling bell is not autoaclavable but is detachable.
- Endotoxin Level:
- LAL tested, ≤0.5 EU/ml
- LAL tested, ≤0.5 EU/ml
- LAL tested, ≤0.5 EU/ml
- LAL tested, ≤0.5 EU/ml
- LAL tested, ≤0.5 EU/ml
- LAL tested, ≤0.5 EU/ml
- LAL tested, ≤0.5 EU/ml
- LAL tested, ≤0.5 EU/ml
- Housing:
- Polypropylene (PP)
- Polypropylene (PP)
- Polypropylene (PP)
- Polypropylene (PP)
- Polypropylene (PP)
- Polypropylene (PP)
- Polypropylene (PP)
- Polypropylene (PP)
- Max. Operating Pressure:
- 4.1 bar (60 psi)
- 4.1 bar (60 psi)
- 4.1 bar (60 psi)
- 4.1 bar (60 psi)
- 4.1 bar (60 psi)
- 4.1 bar (60 psi)
- 4.1 bar (60 psi)
- 4.1 bar (60 psi)
- Membrane:
- Nylon
- Nylon
- Nylon
- Nylon
- Nylon
- Nylon
- Nylon
- Nylon
- Pre-filter:
- Glass microfiber double laminated with polyolefin monofilament non-woven
- Glass microfiber double laminated with polyolefin monofilament non-woven
- Glass microfiber double laminated with polyolefin monofilament non-woven
- Glass microfiber double laminated with polyolefin monofilament non-woven
- Glass microfiber double laminated with polyolefin monofilament non-woven
- Glass microfiber double laminated with polyolefin monofilament non-woven
- Glass microfiber double laminated with polyolefin monofilament non-woven
- Glass microfiber double laminated with polyolefin monofilament non-woven
- Sealing:
- Heat-fused
- Heat-fused
- Heat-fused
- Heat-fused
- Heat-fused
- Heat-fused
- Heat-fused
- Heat-fused
- Vent:
- On inlet
- On inlet
- On inlet
- On inlet
- On inlet
- On inlet
- On inlet
- On inlet
Specifications
Related Information
Certificates
Search by Lot NumberCytiva CyDye Licensing Statements Cytiva General Licensing Statements
Additional Product Details
Cytiva Whatman™ Cell Culture Solutions
Product Literature
Frequently Bought Together