Ro-Tap® E Pure Test Sieve Shaker, W.S. Tyler™
Catalog # 80087-576
Supplier: W.S. Tyler
Specifications
- Description:Sieve Shaker
- Environmentally Preferable:
- Amplitude Setting:Two given regulated amplitudes (fine and coarse)
- Dimensions:385D x 285W x 900H mm
- Timer:0-99 minutes or permanent operating
- Weight:Approx. 37 kg
- Cat. No.:80087-576
- Electrical:110 - 230 V (operating voltage), 50/60H
- Supplier no.:RX-29-E
Specifications
About this item
The redesigned Ro-Tap® E Pure is ideally suited for users who demand precision and reproducible sieve analyses with its simple rapid operation
This electronic test sieve shaker is designed for light to medium testing applications. The shaker accommodates 20.3cm (8") diameter test sieves and offers precise sieving results. Standard features include controlled constant amplitude, digital controls, quick-release hold-downs, fine and coarse analysis control settings, and a transparent cover. The small footprint saves valuable countertop space. The unit operates quietly and requires minimal maintenance.
Two specific regulated amplitudes can be selected for coarse or fine material
Sound level: ≤ 70 dBA
Certifications: CE Marked.