Oil Test Centrifuge, Koehler
Catalog # 37000-304
Supplier: Koehler
Small Business Enterprise
Specifications
- Max. Speed:1850 rpm
- Temperature Range:Ambient to 93°C (199°F)
- Environmentally Preferable:
- Electrical:230V, 50/60Hz, 5A
- Shipping Weight:50 kg (110 lbs.)
- Max. RCF:900 g with 15.2 cm (6") conical tubes; 940 g with 20.3 cm (8") conical tubes; 865 g with pear-shaped tubes; 780 g with finger tubes
- Timer:0 to 99 hours, 99 minutes, 99 seconds
- Cat. No.:37000-304
- L×W×H:58 x 76 x 34 cm (23 x 30 x 131/2")
- Supplier no.:K60092
Specifications
About this item
Ideal for determining sediment and water content in crude oil, fuel oils, and middle distillate fuels
Centrifuge can hold a maximum of four centrifuge tubes. It can accommodate 15.2cm (6") or 20.3cm (8") conical tubes, 100mL pear-shaped tubes, or 12.5ml finger tubes with the appropriate accessories.
Fully automatic functions include acceleration ramp, centrifugation speed, electronic brake, and timing. Centrifuge features molded PTFE supports for protection and easy position of tubes and self-balancing operation. Digital speed and temperature displays. Unit has an integrated heating system and is double insulated to prevent heat loss.
Certifications: Meets specifications: ASTM D91, D96, D893, D1796, D2273, D2709, D2711, D4007; IP 75, 145, 359; API 2542, 2548; ISO 3734; DIN 51793; NF M 07-020.
Ordering information: Please specify tube configuration when ordering centrifuge.