Order Entry
United States
ContactUsLinkComponent
Brady® M511 Portable Bluetooth Label Printer kit
Brady® M511 Portable Bluetooth Label Printer kit
Catalog # 77574-894
Supplier:  Brady Worldwide
New Product
undefined
Brady® M511 Portable Bluetooth Label Printer kit
Catalog # 77574-894
Supplier:  Brady Worldwide
Supplier Number:  177304
New Product

Specifications

  • Color:
    Yellow, Black
  • Description:
    M511 Portable bluetooth label printer with safety and facility ID software and accessories kit
  • Dimensions:
    3.6H×6W×6.4"D
  • Environmentally Preferable:
  • Cat. No.:
    77574-894
  • Model:
    M511
  • Resolution:
    300 dpi
  • Print speed:
    1.33 in/s
  • Compatibility:
    Brady Workstation, Express Labels Mobile App, Windows based driver for 3rd party software use
  • Power supply:
    Internal, not removable, Lithium-ion Battery
  • Connections:
    Connectivity options: Bluetooth® 5 Low Energy (class II)
    Device connectivity: Mobile device connected, PC connected
  • Printer:
    Single color
  • Weight:
    2.646 lbs.

Specifications

About this item

Work smarter. Label larger with the M511. Print bigger, clearer messages. Go edge to edge. Design and print on the fly, or a PC. Plus, share files, import data and connect up to 5 users simultaneously.

  • Auto cutter
  • Bluetooth® 5 Low Energy (class II) connectivity option
  • Mobile device connected, PC connected
  • 1.5" maximum label/tape width

Ideal for larger applications - print up to 1.5" labels. Less waste - go edge to edge with text, graphics and barcodes. Longer battery life with an internal Li-ION battery - 8+ hours of work, 1,000 labels on a single charge. More durable - resists 6' drops, shocks, 250-pound crushes and blowing sand and dust (MIL-STD-810G). Prints anywhere - Bluetooth 5.0 (65' range), connects up to 5 users simultaneously. Uses label creation software - Express Labels app via Bluetooth on a phone/tablet, Brady Workstation on a PC.

Ordering information: M511 printer includes Brady Workstation Safety and Facility ID software.