The Countstar Mira cell counters are smart automatic cell counters that integrate advanced optical technology and artificial intelligence (AI) imaging processing algorithms to deliver accurate and consistent cell analyses for a wide range of samples.
- Clear, high-resolution images without the need of manual focusing or auto-focusing
- Accurate cell identification and characterization, even for challenging samples with cells in aggregation, broad size or shape distribution
- Ease of operation with fully optimized workflows
- Compact, all-in-one design
- Free customized application development
- Two-year warranty
The Countstar Mira cell counters provide accurate, fast, and reproducible cell counting, viability measurement of a broad range of cell types, including mammalian cells, yeasts, and bacteria.
The combination of fixed-focus technology and fully optimized workflows eliminates user bias and ensures consistent result across operators and instruments. AI-powered imaging processing algorithms enables accurate identification and characterization cells from complex samples, and allow rapid development of customized applications.
- Catalog No:
- 77591-736
- 77591-738
- 77591-740
- 77591-742
- 77591-744
- Model:
- Mira BF
- Mira FL
- Mira FL Plus
- Mira FL Pro
- Mira HT
- Concentration:
- 1×10⁴ - 3×10⁷ cells/ml
- 1×10⁴ - 3×10⁷ cells/ml
- 1×10⁴ - 3×10⁷ cells/ml
- 5×10⁵ - 1.5×10⁸ cells/ml
- 1×10⁴ - 3×10⁷ cells/ml
- Wavelength:
- Ex.: 465 - 485 nm;
Em.: 535/40 nm; 600 nm LP (fluorescent channels) - Ex.: 465 - 485 nm;
Em.: 535/40 nm; 600 nm LP (fluorescent channels) - Ex.: 465 - 485 nm;
Em.: 535/40 nm; 600 nm LP (fluorescent channels) - Ex.: 465 - 485 nm;
Em.: 535/40 nm; 600 nm LP (fluorescent channels)
- Magnification:
- 5.0×, 6.6×, 8.0×
- 5.0×, 6.6×, 8.0×
- 5.0×
- 10×
- 5.0×
- Camera:
- 5 MP, CMOS
- 5 MP, CMOS
- 8.3 MP, CMOS
- 8.3 MP, CMOS
- 8.3 MP, CMOS
- W×D×H:
- 8.66×1.22×9.45"
- 8.66×1.22×9.45"
- 8.66×1.22×9.45"
- 8.66×1.22×9.45"
- 12.13×3.19×3.94"
- Weight:
- 8.8 lbs.
- 8.8 lbs.
- 8.8 lbs.
- 8.8 lbs.
- 19 lbs.
ALIT Lifetech Countstar Mira FL Fluorescence Cell Analyzer ALIT Lifetech Countstar Mira FL Pro - Microbial Cell Analyzer Countstar Mira FL Plus Fluorescence Cell Analyzer Countstar® Mira BF Brightfield Cell Analyzer
Manual Countstar Mira Automatic Brightfield Cell Counters, ALIT Lifetech Manual Countstar Mira Automatic Fluorescent Cell Counters, ALIT Lifetech Manual Countstar Mira Automatic Fluorescent Plus Cell Counters, ALIT Lifetech Manual Countstar Mira Automatic Fluorescent Pro Cell Counters, ALIT Lifetech Manual Countstar Mira Automatic High Throughput Cell Counters, ALIT Lifetech