Order Entry
United States
ContactUsLinkComponent
RUO Five Spot Card
RUO Five Spot Card
Catalog # 77569-984
New Product
RUO Five Spot Card
Catalog # 77569-984
Supplier Number:  GR2261002
New Product
Restricted Products: To process your orders without delay, please provide the required business documentation to purchase this product.

To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:

  • • State issued document with your organization's Federal Tax ID Number
  • • State issued document with your organization's Resale Tax ID Number
  • • City or County issued Business License
  • • State Department of Health Services License
  • • Any other ID issued by the State that includes the business name & address

* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. Avantor will not lift restrictions for residential shipping addresses.

Specifications

  • Description:
    RUO five spot card
  • Dimensions:
    4W×3" H (flat card)
  • Environmentally Preferable:
  • Cat. No.:
    77569-984

Specifications

About this item

Revvity 226 sample collection device for Research Use Only (RUO) - labeled for use globally.

  • Ahlstrom 226 filter paper is 100% cotton linter fiber filter paper designed to hold dried blood spot samples
  • Collection circles: 5 spots, 12.7 mm int.Ø, bioinactive ink
  • Barcode/serialization: Serialized number on face only

100% pure cotton linter filter paper provides even and uniform sample distribution. This feature delivers reliable and homogenous analytical results from across the dried sample area. Simply apply your sample, allow it to air dry completely, and then you are ready to ship or analyze.

We can custom print and convert the Grade 226 Filter Paper into a product form that meets your specialized requirements. Our capabilities also include printing barcodes, QR codes, and serialized numbers onto your devices to make them unique and traceable.

Packaging: Sold in packs of 100 cards.
Caution: For Research Use Only. Not for use in diagnostic procedures.