MicroSeal SuperSorb® Sealed Edge Cleanroom Laundered 100% Polyester Knit Mop Wiper
Catalog # 77575-464
Supplier: Berkshire
New Product
Specifications
- Description:MicroSeal SuperSorb® sealed edge cleanroom laundered mop wiper
- Dimensions:20×30 cm (8×12")
- Material:100% polyester knit
- Environmentally Preferable:
- Packed:50 sheets/pack
- Cat. No.:77575-464
Specifications
About this item
MicroSeal SuperSorb® is a high sorbency, ultrasonically sealed edge cleanroom laundered two-ply wiper required for ISO Class 3 and above environments. These mop wipers are composed of 100% continuous filament polyester knit fabric.
- Critically low particles, fibers, ions, and extractables
- High abrasion resistance
- Chemically compatible with IPA, acetone, and other solvents
- Highest sorbency level available in a polyester knit reduces wiper usage
- Pinsonic design adds surface texture to aid in stubborn residue removal
- Low cost in use compared to other two-ply polyester knits
MicroSeal SuperSorb® mop wipers offer the highest cleanliness levels, abrasion resistance, and chemical compatibility required for ISO Class 3 and above environments. They are ideally suited for applications requiring critical control of contaminants combined with superior performance. In addition, MicroSeal SuperSorb® provides the highest level of sorbency available in a two-ply polyester knit.
Certifications: ISO class 3 - 5. Cleanroom class 1 - 100. EU grade B/C/D.