Specifications
- Description:MV DNA-12060 integrated concentrator
- Environmentally Preferable:
- Cat. No.:77574-988
- Electrical:120 V, 60 Hz
- Details:Complete package, accessory included; Temperature control range: 30...80 °C; Plug: Nema 5-15, 1; Ultimate Vacuum: 10 mbar
Specifications
About this item
The miVac Centrifugal Evaporators provide a compact, high performing and flexible solution for removing water and organic solvents from a variety of sample formats including tubes, micro tubes, microplates and vials.
- Compact package with concentrator and integrated pump, makes efficient use of bench space
- Includes a fixed angle rotor with 48 positions for 1.5 or 2 ml micro centrifuge tubes
- Simple user interface with large digital display
- Quiet electro-magnetic drive ensures maintenance free operation
- Precise temperature control
Ideal for life science laboratories, these centrifugal concentrators rely on the vacuum in the system to cause liquids to boil at a lower than normal temperature enabling concentrating or removal of solvents at very low temperatures. To prevent evaporating samples from boiling over (bumping) in an uncontrolled manner, simultaneous to the drying process, samples are spun in a centrifuge creating sufficient g-force to keep each sample in its own tube.
DNA Integrated System is specifically designed for working with nucleic acids - RNA and DNA, and is capable of removing water and simple organic solvents, up to 100 °C from small amounts of samples in a variety of formats.
For a wider range of solvents and/or larger numbers and volume of samples select MV Duo or Quattro concentrator packages.