Starsys® Tall Mobile Units, Metro™
Catalog # 98000-730
Supplier: Metro
Specifications
- Depth:22"
- Width:18"
- Description:Mobile unit
- Height:29"
- Length:42½"
- Material:PP
- Environmentally Preferable:
- Cat. No.:98000-730
- Weight:250 lbs.
- Supplier no.:SXRD76CM3
Specifications
About this item
Mobile units are constructed of corrosion-proof polymer for a contamination-free product.
- Door and drawer handles are GMP-compliant
- The rigid aluminum and epoxy-coated substructure, combined with advanced polymers
- Provides a robust, stable work environment for even the most sensitive equipment
All units have four 12.7 cm (5") casters; the front casters feature color-matched toe brakes. Unit 98000-728 has a full-length, right-hinge door and four wire shelves. Unit 98000-730 has two full-length doors and four wire shelves. Unit 98000-732 has two 76.2 cm (30") locking doors and 12 locking, heavy-duty drawers with stainless steel interiors. Drawer heights: 7.6 cm (3"), 15.2 cm (6"), and 22.9 cm (9"). Load rating, including unit weight: 408 kg (900 lbs.). Unit height with casters: 193.7 cm (76¹/₄").