Order Entry
United States
ContactUsLinkComponent
MaxQ™ 8000 Stackable Orbital Shakers, Thermo Scientific
MaxQ™ 8000 Stackable Orbital Shakers, Thermo Scientific
Certificates
undefined
MaxQ™ 8000 Stackable Orbital Shakers, Thermo Scientific

Specifications

  • Catalog No:
  • 76266-330
  • 76266-332
  • 97011-466
  • 97011-462
  • Speed accuracy:
  • ±1 rpm
  • ±1 rpm
  • Int. W×D×H:
  • 84.8W×60.5D×30H cm (3313/32×2313/16×1113/16")
  • 84.8W×60.5D×30H cm (3313/32×2313/16×1113/16")
  • Platform Dimensions:
  • 74.9×45.7 cm (291/2×18")
  • 74.9×45.7 cm (291/2×18")
  • Timer:
  • 1 minute to 199 hr./59 min. or continuous
  • 1 minute to 199 hr./59 min. or continuous
  • Temperature Range:
  • 10° above ambient to 60 °C (140 °F) for incubated shaker, 20° below ambient to 60 °C (140 °F) for refrigerated shaker
  • 10° above ambient to 60 °C (140 °F) for incubated shaker, 20° below ambient to 60 °C (140 °F) for refrigerated shaker
  • Temperature Control:
  • ±0.15 °C
  • ±0.15 °C
  • Temperature Uniformity:
  • ±0.3 °C (in flask)
  • ±0.3 °C (in flask)

Specifications

Frequently Bought Together