Specifications
- Max. Capacity:4×75 mm (up to 6 ml) tubes
- Max. Speed:8500 rpm
- Description:STAT 4, compact set-and-lock STAT centrifuge, with 2-button interface and 3 preset cycles
- Environmentally Preferable:
- Rotor type:Fixed angle
- Electrical:100 - 240 VAC, 50/60 Hz
- Max. RCF:4400×g
- Dimensions:17.8×17.8×17.8 cm (7×7×7")
- Weight:2 kg (4.3 lbs.)
- Cat. No.:77553-262
Specifications
About this item
VWR STAT clinical benchtop centrifuges spin samples in 5 minutes or less for the most urgent chemistry and haematology testing.
- 3 convenient presets for common STAT cycles, select using simple two-button interface
- LED lid lighting system indicates cycle status: Off when ready, on when running, flashing when done
- Max speed 8500 min⁻¹ (rpm)/4400×g
- 4 tube capacity (75 mm/6 ml)
- Compact centrifuge (7×7×7") to fit with minimal bench space
- Fixed angle rotor design for optimal processing of coag and platelet poor plasma
- 2 year warranty
The VWR STAT 4 is a high-speed benchtop centrifuge designed to rapidly separate fluids in a syringe-type collection tube. Its compact size saves on bench space and allows samples to be moved easily around the laboratory. The simple two-button interface makes it easy to select a preset or program custom STAT cycles based on your IFUs and unique validation needs. Use all three presets, or set and lock to a single cycle for maximum repeatability. Enjoy years of worry-free operation with the VWR STAT 4’s brushless motor, reinforced carbon fibre components, and a two-year calibration guarantee. Enhance lab safety with imbalance protection and a shatterproof lid, which locks until the centrifuge has stopped completely.