CellPro™ 2.0 ml 96-Well Deep Well Plates, U-Bottom, Round Well, Sterile
Catalog # 104026-948
Supplier: Alkali Scientific
Specifications
- Sterility:Sterile
- Description:96-well deep well plates, 2.0 ml
- Material:PP
- Environmentally Preferable:
- Cat. No.:104026-948
- Packaging:5 per pack, 50 per case
- Well shape:Round
- Bottom style:U-bottom
Specifications
About this item
Alkali Scientific™ presents the 2.0 ml 96-well deep well plates with U-bottom and round well design, provided sterile in packs of 5 and cases of 50.
- Virgin, heat-resistant, medical-grade polypropylene plates
- RNase, DNase and pyrogen free
- Minimal binding and liquid retention
- Black printed alpha-numeric reference grids
- Autoclavable; sterile plates are sterilized by gamma irradiation in accordance with ISO 13485
- Temperature range: –86 to 82.2 °C
Unlock the full potential of your laboratory experiments with the Alkali Scientific™ 2.0 ml 96-Well Deep Well Plate. Designed with precision and manufactured to the highest standards, these plates deliver e×ceptional performance and reliability in a wide range of research applications. The U-bottom and round well configuration ensures efficient liquid handling and minimal dead volume, facilitating optimal sample recovery and precise experimental results. Trust in the superior quality and sterility assurance of these deep well plates to drive the success of your scientific endeavors.
Packaging: Each pack contains 5 sterile plates, with 50 packs per case, providing a consistent and reliable solution for your laboratory workflows.