Order Entry
United States
ContactUsLinkComponent
Spill Containment Basins, Eagle Manufacturing
Spill Containment Basins, Eagle Manufacturing
Catalog # 56609-997
Supplier:  Avantor
Spill Containment Basins, Eagle Manufacturing
Catalog # 56609-997
Supplier:  Avantor
Restricted Products: To process your orders without delay, please provide the required business documentation to purchase this product.

To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:

  • • State issued document with your organization's Federal Tax ID Number
  • • State issued document with your organization's Resale Tax ID Number
  • • City or County issued Business License
  • • State Department of Health Services License
  • • Any other ID issued by the State that includes the business name & address

* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. Avantor will not lift restrictions for residential shipping addresses.

Specifications

  • Height:
    7"
  • Length:
    51½"
  • Environmentally Preferable:
  • Cat. No.:
    56609-997
  • Sump capacity:
    60 gal.
  • Weight:
    25 lbs.
  • Width:
    51½"
  • Supplier no.:
    1638

Specifications

About this item

Provide support and secondary spill containment for 208.2L (55gal.) or smaller drums.

Basins are economical and constructed of chemical-resistant, high-density polyethylene. Low profile for easy loading and unloading. Translucent for spill detection. Centering feet can be stacked. Color: safety yellow.

Certifications: Meet the requirements of EPA 40 CFR 264.175 for 113.6L (30gal.) drums or smaller.