Rubbermaid® Commercial Utility Cart with Locking Doors
Catalog # 19758-487
Supplier: Janitorial Supplies
Specifications
- Depth:18⅝"
- Width:18⅝"
- Color:Black
- Height:37¾"
- Length:33⅝"
- Material:Heavy-Duty Polypropylene
- Environmentally Preferable:
- Cat. No.:19758-487
- Load capacity:200 lbs.
- No. of shelves:2
- Casters:4 swivel, non marking
- Supplier no.:RCP 3457 BLA
- Caster diameter:4"
Specifications
About this item
Rubbermaid® Commercial Utility Cart will not rust, dent, chip or peel.
- Wheeled utility cart is durable and easy to maintain
- Constructed of 100% plastic for easy cleaning
- Easy-grip handles provide seamless steering
- Sliding drawer conceals smaller items
- Lockable cabinet for added security
Lightweight for easy maneuverability and quiet operation. No sharp edges to nick walls or furniture. Two-shelf cart with a sliding drawer beneath the top shelf and two locking doors beneath the bottom shelf.