Contamination Control Swabs, Foam Head, Firm Tip, Foamtec International WCC
Catalog # 10810-776
Supplier: Foamtec International
Specifications
- Environmentally Preferable:
- Cat. No.:10810-776
- Handle length:152.4 mm (6.000")
- Head width:3.8 mm (0.150")
- Head length:19.1 mm (0.750")
- Handle width:4.7 mm (0.188")
- Supplier no.:HT1207
Specifications
About this item
Designed to meet demanding cleanroom applications
Can be used with alcohol, Freon® 113 fluorocarbon, acetone and other solvents for assembly cleaning, and for epoxy application. Firm-tip swab features a 100ppi polyurethane head and a wooden handle.
Ordering information: Packaged in polybags.