Specifications
- Description:Rodent RQ 18-6 Diet
- Environmentally Preferable:
- Cat. No.:82031-024
- Supplier no.:4110057553
Specifications
About this item
Formulated to provide the nutrients required for maximum reproductive performance by rat and mice colonies maintained in conventional environments.
- Contains 18% protein, 6% fat
- Wafer pellet size
- Diet supplied in 22.7 kg (50 lbs.) bag
Ingredients include: wheat, corn, oats, wheat middlings, fish meal, soybean meal, soy oil, alfalfa meal, corn gluten meal, brewer’s dried yeast, dicalcium phosphate, limestone, salt, choline chloride, L lysine, DL methionine, d-activated animal sterol (source of vitamin D3), dl-alpha tocopheryl acetate (vitamin E), folic acid, niacin, riboflavin, thiamine mononitrate, vitamin B12 supplement, pyridoxine hydrochloride, biotin, vitamin A acetate, menadione sodium bisulfite complex (vitamin K), calcium pantothenate, cobalt carbonate, copper sulfate, ferrous sulfate, manganese oxide, mangnesium oxide, zinc oxide, and calcium iodate.
Max. ash: 8%
Max. crude fibre: 4%