VWR® Hand Tally Counter
23609-102
- Description:VWR® hand tally counter
- Environmentally Preferable:
- Cat. No.:23609-102
- Weight:85 g (3 oz.)
Compact unit to record industrial events, receive lab samples, take surveys, inventory items, total drops of liquid, count occurrences, and more. Made of metal for reliability, long life, and hard use. The rugged, heavy-duty chrome-finished case has a hinged finger loop for a sure grip.
- Easy-to-use four-digit unit counts up to 9999
- White numbers appear on a black background
- A protective window seals out dust, dirt, and humidity
- Finger pressure on the button produces an audible click which signals the count
- Unit is zeroed with a twist of the reset knob
Dia. 4.5 cm (1.75"), width: 3 cm (11/8")