Order Entry
United States
ContactUsLinkComponent
S-Chip Disposable Sperm Counting Slides
S-Chip Disposable Sperm Counting Slides
Catalog # 104016-462
Supplier:  Bulldog Bio
undefined
S-Chip Disposable Sperm Counting Slides
Catalog # 104016-462
Supplier:  Bulldog Bio
Supplier Number:  DCS-S01
Restricted Products: To process your orders without delay, please provide the required business documentation to purchase this product.

To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:

  • • State issued document with your organization's Federal Tax ID Number
  • • State issued document with your organization's Resale Tax ID Number
  • • City or County issued Business License
  • • State Department of Health Services License
  • • Any other ID issued by the State that includes the business name & address

* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. Avantor will not lift restrictions for residential shipping addresses.

Specifications

  • Description:
    S-Chip disposable sperm counting slides
  • Dimensions:
    25×75×2 mm
  • Size:
    50 slides/100 tests
  • Environmentally Preferable:
  • Cat. No.:
    104016-462
  • No. of chambers:
    2
  • Chamber size:
    2 - 3 µl

Specifications

About this item

When it comes to in vitro fertilization (IVF) and intrauterine insemination (IUI), accurate sperm counts are vital. The S-Chip for semen testing provides exact and reliable counting while simplifying the process.

  • All-in-one disposable hemocytometer for counting sperm
  • Easy and precise counting
  • Individually sealed packaging
  • Lot tested and certified

The S-Chip contains two quartz grade optically engineered 20 µm height counting chambers that do not need coverslips. Simple operation involves pipetting the sample into each chamber, placing on the microscope, and then counting. Dispose once finished.

Packaging: 100 tests per box.