To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:
- • State issued document with your organization's Federal Tax ID Number
- • State issued document with your organization's Resale Tax ID Number
- • City or County issued Business License
- • State Department of Health Services License
- • Any other ID issued by the State that includes the business name & address
* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. Avantor will not lift restrictions for residential shipping addresses.
Specifications
- Width:15.2 cm (6")
- Description:RC2 anesthesia system
- Height:33 cm (13")
- Length:30.5 cm (12")
- Environmentally Preferable:
- Cat. No.:89012-606
- Supplier no.:922100
Specifications
About this item
This anesthesia system maintains an accurate flow rate to any circuit, unlike stopcock or gang-valve delivery systems.
- Short, easy-to-follow protocol requires no calculations and no flowmeter adjustments
- Six individual connections allow any combination of connections to breathing circuits and chambers
- Specific gas flow is provided to each animal, regardless of the number of circuits or the length of the tubing
- Lower preset flows create less waste gases, resulting in lower trace exposure to the user
The system can be placed on a countertop, mounted on a wall, or installed on a cart to make the system mobile.