Rubbermaid® Commercial Untouchable® Square Swing Top Lid
Catalog # 89073-716
Supplier: Janitorial Supplies
Specifications
- Depth:20⅛"
- Color:Beige
- Description:Square Top Lid
- Height:6¼"
- Material:Plastic
- Environmentally Preferable:
- Cat. No.:89073-716
- Shape:Square
- For use with:Rubbermaid® Commercial Untouchable® 35 gal. and 50 gal. Square Containers
- Fits:Container 66100-115
- Supplier no.:RCP 2664 BEI
- Lid type:Swing-top
Specifications
About this item
Drop-and-swing design provides easy access for refuse disposal and then quickly returns to hide refuse from public view.
- Crack-resistant
- Controls waste, odors and smoking debris
Hygienic top for handsfree waste disposal.