FoamWipe™ Wiper, Texwipe®
Catalog # TWTX704
Supplier: Texwipe
Specifications
- Thickness:0.32 cm (⅛")
- Environmentally Preferable:
- Fibers (>100 µm):8.5×10³/m²
- Extractables:1.28 g/m² using deionized water, 2.79 g/m² using isopropyl alcohol
- Basis Weight:105 g/m²
- Particle Generation (0.5 - 5 µm) - ASTM E2090 Test:10 x 10⁶/m²
- Particle Generation (5 - 100 µm) - ASTM E2090 Test:2.5 x 10⁶/m²
- Absorbency - Extrinsic:625 ml/m²
- Absorbency - Rate:3.9 sec. using isopropyl alcohol
- Absorbency - Intrinsic:6 ml/g using IPA
- Ions - Potassium:-
- Ions - Sodium:93 ppm
- Ions - Chloride:18 ppm
- Cat. No.:TWTX704
- W×L:15.2 x 22.9 cm (6 x 9")
- Supplier no.:TX704
Specifications
About this item
An excellent choice for critical environments where the characteristics of foam are desired and low particulation is essential.
The fully reticulated, 100 pore-per-inch polyurethane foam is cut with a precision hot-wire die to ensure dimensional uniformity. The hot-wire die uses no cutting oils and provides a razor-clean, noncontaminating cut.