Order Entry
United States
ContactUsLinkComponent
Polysorbate 20 NF, Multi-Compendial for chromatography, for biochemistry, J.T.Baker®
Polysorbate 20 NF, Multi-Compendial for chromatography, for biochemistry, J.T.Baker®
MOC:  Regulated
Certificates
undefined
Polysorbate 20 NF, Multi-Compendial for chromatography, for biochemistry, J.T.Baker®
MOC:  Regulated
Certificates
Restricted Products: To process your orders without delay, please provide the required business documentation to purchase this product.

To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:

  • • State issued document with your organization's Federal Tax ID Number
  • • State issued document with your organization's Resale Tax ID Number
  • • City or County issued Business License
  • • State Department of Health Services License
  • • Any other ID issued by the State that includes the business name & address

* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. Avantor will not lift restrictions for residential shipping addresses.

Specifications

  • Environmentally Preferable:

Specifications

Specification Test Results

  • Ethylene glycol:
    ≤ 0.10 %
  • Diethylene glycol :
    ≤ 0.10 %
  • NF - Acid Value:
    ≤ 2.0
  • NF - Residue on Ignition:
    ≤ 0.25 %
  • NF - Dioxane:
    ≤ 10 ppm
  • NF - Ethylene Oxide:
    ≤ 1 ppm
  • NF - Hydroxyl Value, mg KOH/g:
    96 - 108
  • NF - Identification A:
    Passes Test
  • NF - Identification B:
    Passes Test
  • NF - Saponification Value, mg KOH/g:
    40 - 50
  • NF - Caproic Acid (Composition of Fatty Acids):
    ≤ 1.0 %
  • NF - Caprylic Acid (Composition of Fatty Acids):
    ≤ 10.0 %
  • NF - Capric Acid (Composition of Fatty Acids):
    ≤ 10.0 %
  • NF - Lauric Acid (Composition of Fatty Acids):
    40.0 - 60.0 %
  • NF - Myristic Acid (Composition of Fatty Acids):
    14.0 - 25.0 %
  • NF - Palmitic Acid (Composition of Fatty Acids):
    7.0 - 15.0 %
  • NF - Stearic Acid (Composition of Fatty Acids):
    ≤ 11.0 %
  • NF - Oleic Acid (Composition of Fatty Acids):
    ≤ 11.0 %
  • NF - Linoleic Acid (Composition of Fatty Acids):
    ≤ 3.0 %
  • NF - Peroxide Value:
    ≤ 5.0
  • NF - Water (H₂O):
    ≤ 3.0 %
  • Endotoxin Concentration (EU/mL):
    ≤ 10
  • EP/BP - Acid Value:
    ≤ 2.0
  • EP/BP - Total Ash:
    ≤ 0.25 %
  • EP/BP - Composition of Fatty Acids - Caproic Acid:
    ≤ 1.0 %
  • EP/BP - Composition of Fatty Acids - Caprylic Acid:
    ≤ 10.0 %
  • EP/BP - Composition of Fatty Acids - Capric Acid:
    ≤ 10.0 %
  • EP/BP - Composition of Fatty Acids - Lauric Acid:
    40.0 - 60.0 %
  • EP/BP - Composition of Fatty Acids - Myristic Acid:
    14.0 - 25.0 %
  • EP/BP -Composition of Fatty Acids - Palmitic Acid:
    7.0 - 15.0 %
  • EP/BP - Composition of Fatty Acids - Stearic Acid:
    ≤ 7.0 %
  • EP/BP - Composition of Fatty Acids - Oleic Acid:
    ≤ 11.0 %
  • EP/BP - Composition of Fatty Acids - Linoleic Acid:
    ≤ 3.0 %
  • EP - Identification A:
    Passes Test
  • EP - Identification D:
    Passes Test
  • EP/BP - Hydroxyl Value:
    96 - 108
  • EP - Peroxide Value:
    ≤ 10.0
  • EP - Saponification Value:
    40 - 50
  • EP - Water (H₂O):
    ≤ 3.0 %
  • EP - Ethylene Oxide:
    ≤ 1 ppm
  • EP - Dioxan:
    ≤ 10 ppm
  • Appearance:
    Passes Test
  • pH of 5% Solution at 25°C:
    5.0 - 7.0
  • Arsenic (As):
    ≤ 1.000 ppm
  • Peroxide Value, meqO₂/kg:
    ≤ 2.0
  • Microbiological - Total Aerobic Microbial Count (cfu/g):
    ≤ 100
  • Microbiological - Escherichia Coli:
    Passes Test
  • Microbiological - Pseudomonas aeruginosa:
    Passes Test
  • Microbiological - Salmonella:
    Passes Test
  • Microbiological - Staphylococcus aureus:
    Passes Test
  • Microbiological - Total Yeast and Mold Count (cfu/g):
    ≤ 50
  • JPE - Identification 1:
    Passes Test
  • JPE - Identification 2:
    Passes Test
  • JPE - Identification 3:
    Passes Test
  • JPE - Moisture Content:
    ≤ 3.0 %
  • JPE - Acid Value:
    ≤ 4.0
  • JPE - Saponification Value (mg KOH/g):
    43 - 55
  • JPE - pH:
    4.0 - 7.0
  • JPE - Residue on Ignition:
    ≤ 0.25 %
  • JPE - Specific Gravity at 20°C:
    1.090 - 1.130
  • JPE - Viscosity (mm²/S):
    350 - 550
  • JPE - Heavy Metals (as Pb):
    ≤ 20 ppm
  • JPE - Arsenic (As):
    ≤ 2 ppm

Specification Test Results

Frequently Bought Together