Order Entry
United States
ContactUsLinkComponent
VWR® Digital Hygrometers
VWR® Digital Hygrometers
Supplier:  VWR International
Certificates
undefined
VWR® Digital Hygrometers
Supplier:  VWR International
Certificates

Specifications

  • Catalog No:
  • 35519-047
  • 35519-046
  • 35519-045
  • Model:
  • 35519-047
  • 35519-046
  • 35519-045
  • Temperature Range:
  • 0 to 50°C (32 to 122°F)
  • 0 to 50°C (32 to 122°F)
  • Temperature Accuracy:
  • ±1°C (±1.8°F)
  • ±1°C (±1.8°F)
  • Temperature Resolution:
  • Humidity Range:
  • 25 to 95% RH
  • 25 to 95% RH
  • 25 to 95% RH
  • Humidity Accuracy:
  • ±2% RH middle of range, ±4% RH ends of range
  • ±2% RH middle of range, ±4% RH ends of range
  • ±2% RH middle of range, ±4% RH ends of range
  • Humidity Resolution:
  • 0.01
  • 0.01
  • 0.01
  • Response Time:
  • 30 sec. to 3.5 min.
  • 30 sec. to 3.5 min.
  • 30 sec. to 3.5 min.
  • Dimensions:
  • 9.8H x 6.7W x 1.6D cm (37/8 x 25/8 x 5/8")
  • 17.8H x 8.9W x 1.9D cm (7 x 31/2 x 3/4")
  • 9.8H x 6.7W x 1.6D cm (37/8 x 25/8 x 5/8")
  • Weight:
  • 71 g (2.5 oz.)
  • 156 g (5.5 oz.)
  • 71 g (2.5 oz.)

Specifications

Frequently Bought Together