Break Room Refrigerator-Freezers
Supplier: FELIX STORCH, INC./SUMMIT
Certificates
About this item
Break room refrigeration features a variety of units for convenient and reliable storage in hospitals, clinics, and other facilities. It is full-sized refrigerator-freezer specifically designed for use in break rooms and other common areas.
- NIST calibrated thermometers
- High/low temperature alarms
- Adjustable glass shelves
- Full freezer shelf
- Adjustable thermostat
- Reversible doors
A large crisper drawer helps keep your greens fresh. The refrigerator section includes an automatic interior light for an easy view of stored contents.
100% CFC free - Environmentally friendly design without ozone-damaging chemicals
Specifications
- Catalog No:
- 77442-170
- 77442-174
- 77442-162
- 77442-164
- 77442-166
- 77442-168
- 77442-158
- 77442-160
- Model:
- BKRF661
- BKRF663B
- BKRF18PL
- BKRF18W
- BKRF21SS
- BKRF21W
- BKRF14SS
- BKRF14W
- Refrigerant:
- R600a
- R600a
- R600a
- R600a
- R600a
- R600a
- R134a
- R134a
- Weight:
- 45 kg (100 lbs.)
- 45 kg (100 lbs.)
- 84 kg (185 lbs.)
- 84 kg (185 lbs.)
- 82 kg (180 lbs.)
- 82 kg (180 lbs.)
- 82 kg (180 lbs.)
- 82 kg (180 lbs.)
- Shipping Weight:
- 60 kg (132.5 lbs.)
- 57 kg (125 lbs.)
- 85 kg (187 lbs.)
- 86 kg (189.5 lbs.)
- 84 kg (185 lbs.)
- 85 kg (187 lbs.)
- 83 kg (182 lbs.)
- 83 kg (182 lbs.)
Specifications
Related Information
Break Room Refrigerator-Freezer - BKRF661 Break Room Refrigerator-Freezers - BKRF18W Break Room Refrigerator-Freezers - BKRF21SS Break Room Refrigerator-Freezers - BKRF663B
Additional Product Details
Cutsheet 77442-164 BKRF18W
Technical Drawing
Frequently Bought Together