Planet-Safe® Petri Dishes, 100 mm, Biodegradeable
Catalog # 77400-910
Supplier: Diversified Biotech
Specifications
- Ø:100 mm
- Sterility:Sterile
- Description:Planet-Safe® Petri dishes
- Height:15 mm
- Environmentally Preferable:
- Cat. No.:77400-910
Specifications
About this item
PLA Petri dishes, 100 mm.
- Superior cell-binding PLA, more hydrophilic than polystyrene
- Compostable, biodegradable
Planet-Safe® Petri dishes are made from 100% PLA, a plant-based resin made from non-GMO sustainable sugarcane. Allows anchorage-dependent eukaryotic cell species to grow without coatings or treatments.
Certifications: ASTM D6400 Industrial Compostable, USDA certified biobased product.
Packaging: 25 sleeves of 15 dishes each per case.