Order Entry
United States
ContactUsLinkComponent
VWR® Mini Tube Rotator, 230 V
VWR® Mini Tube Rotator, 230 V
Catalog # 76446-770
Supplier:  VWR International
Irregular Voltage
undefined
VWR® Mini Tube Rotator, 230 V
Catalog # 76446-770
Supplier:  VWR International
Irregular Voltage

Specifications

  • Description:
    Mini tube rotator, 230 V
  • Dimensions:
    274×152.4×165.1 mm (10.8×6×6.5")
  • Environmentally Preferable:
  • Cat. No.:
    76446-770
  • Electrical:
    230 V, 50/60 Hz, 0.5 A
  • Max. capacity:
    44×1.5/2.0 ml; 20×10 - 15 ml; 6×50 ml
  • Weight:
    1.36 kg (3 lbs.)

Specifications

About this item

The VWR® Mini Tube Rotator provides a wide range of mixing capabilities suitable for an array of laboratory applications.

  • 230 V model
  • Interchangeable tube holders included
  • Accommodates tube sizes from 0.2 to 50 ml
  • Mix, pause and rock functions
  • Variable speed from 5 to 70 rpm

Variable speed control with mix (oscillating), pause and rock modes.

Suitable for a wide variety of applications including resuspension, protein binding, nucleic acid purification, histochemistrty and hybridization.

Certifications: CE marked.
Delivery: Supplied with two of each of the following tube holders: 11×1.5 ml, 5×5 - 7 ml, 5×10 to 15 ml and 6×50 ml. A holder for PCR strips, and a 114.3×76.2 mm (4.5×3") mini rocking platform are available as optional accessories which must be ordered separately.
Caution: 230 V model. Corresponding model with voltage suitable for use in US (76446-768) is also available, please see separate product page.

Tube holders included with Mini Tube Rotator

Product Information