Steel Closed Head Drum, 5 Gallon, UN Marked
Catalog # 76539-278
Supplier: Qorpak
Specifications
- Capacity:5 gal. (640 oz.)
- Color:Black
- Material:Steel
- Environmentally Preferable:
- Cat. No.:76539-278
- Lid type:Bung
Specifications
About this item
Closed head container includes 2" bung and 0.75" bung openings.
- Closed head container
- 24 gauge black steel
- Red phenolic lining
UN marking 1A1/X1.6/300.