Order Entry
United States
ContactUsLinkComponent
Brady® HH83 Handheld Barcode Scanner and Mobile Computer
Brady® HH83 Handheld Barcode Scanner and Mobile Computer
Catalog # 77322-100
Supplier:  Brady Worldwide
undefined
Brady® HH83 Handheld Barcode Scanner and Mobile Computer
Catalog # 77322-100
Supplier:  Brady Worldwide
Supplier Number:  310378

Specifications

  • Memory:
    2 GB RAM, 16 GB flash, MicroSD slot for SDXC cards
  • Power:
    AC adaptor; rechargeable Lithium-ion battery; USB
  • Description:
    Barcode scanner, black/blue
  • Dimensions:
    7H×3.1W×1.378"D
  • Environmentally Preferable:
  • Interfaces:
    Wireless 802.11 a/b/g/n/ac; Bluetooth; USB 2.0
  • Operating Temperature:
    –4...131 °F
  • Cat. No.:
    77322-100
  • Voltage:
    100 – 240 V, 50/60 Hz

Specifications

About this item

Use this high-performance tool for all your mobile computing and data collection needs. Quick and accurate, this ruggedized scanner is designed for all-day use.

  • Android 10 operating system
  • RFID capabilities: NFC/HF

Reader is ruggedized and built for data collection in challenging environments. Ergonomic design for extended usage. IP 65 rated - protects against dust and moisture; suitable for moderate outdoor use. Five-foot drop test protection safeguards against damages. Get best-in-class RFID read performance with the software-controllable adaptive cross dipole antenna. Battery hot swap: replace an empty battery and install a fully charged one in seconds.

Device indicator: RGB LED
vibration for haptic feedback
Frequency: ETSI 865.6 to 867.6 MHz or FCC/IC 902 to 928 MHz

Delivery: Has lithium-ion battery; must ship ground. Includes (1) HH83 handheld barcode scanner and mobile computer.