Staticide® 8117 Premium Maroon Wrist Strap, 4 mm
Catalog # 77200-596
Supplier: ACL Staticide
Specifications
- Color:Maroon
- Description:Premium wrist strap, 4 mm
- Environmentally Preferable:
- Cat. No.:77200-596
Specifications
About this item
This adjustable premium maroon-colored wrist strap provides proper grounding for ESD applications.
- Recommended for all-day wear
- 2mm band thickness
- Elastic crochet fabric lined with 16 rows of silver yarn
- Flat buckle back
- 4 mm to banana, single wire
Conductive fibers are interwoven for maximum skin contact and minimum skin irritation. Lightweight design allows for all-day wear in electrostatic protected areas and manufacturing. Designed for use with the 8107 wrist strap cord.