Order Entry
United States
ContactUsLinkComponent
 
Staticide® Digital Static Field Meter
  77200-722
undefined
Staticide® Digital Static Field Meter
  77200-722
 :  ACL450B

 

  • Description:
    Digital static field meter
  • Dimensions:
    10×13×8"
  • Environmentally Preferable:
  • Cat. No.:
    77200-722

 

 

The ACL Staticide Digital static field meter indicates electrostatic field voltage and polarity on charged objects even in ionized environments.

  • Digital 3.5 digit LCD
  • Test range at 1" away from target: 0 ±20000 V in 100 V increments
  • Chopper stabilized for ionized environments
  • Pulsating bull's eye indicator
  • 'HOLD' capture button
  • Uses standard 9 Volt battery

This handy instrument measures static charges on immobile objects from 0 to 20000 Volts at 1".

 : Includes calibration certificate and case.