Specifications
- Description:IonicX™ portable XRF analyzer
- Environmentally Preferable:
- Electrical:12 V lithium-ion battery, or 12 VDC, 3 A, 3.6 W power supply
- Output:Wi-Fi, USB
- Dimensions:30.48×30.48×20.32 cm (12×12×8")
- Weight:2.6 kg (5.8 lbs.)
- Cat. No.:76836-894
Specifications
About this item
The Thermo Scientific™ portable IonicX™ XRF analyzer provides accurate ionic salt raw material identity verification and high sample throughput to pharmaceutical and biopharmaceutical manufacturers.
- Portable verification of a wide range of ionic salts in seconds
- Complies with 21 CFR Part 11 offering electronic signatures, user access control, and audit trails
- Non-destructive testing of raw materials
- Minimal sample preparation
- Simple testing procedure without the need substantial operator training
- Lightweight and small footprint provides easy portability
- Wi-Fi enabled
- Hot swap battery
- Tilting, color, resistive touchscreen display
An innovative alternative to conventional bench-based analytical methods, IonicX™ delivers correct analysis of ionic salts at the point of use, in seconds, and with minimal sample preparation.
Applications - portable and precise verification of a wide range of ionic salts in seconds anywhere in the manufacturing plant - far faster than traditional benchtop techniques or wet
chemistry. Non-destructive testing of raw materials, preserving production volume and minimizing sampling time to ensure optimal throughput.
Regulatory compliance - The IonicX™ complies with 21 CFR Part 11, offering user access control, audit trails, electronic signatures, and full synchronization capabilities for proper storage of all electronic records.