Order Entry
United States
ContactUsLinkComponent
 
MicroSeal® NW Antistatic 100% Polyester Cleanroom Wipes
  77270-042
 :  Berkshire
undefined
MicroSeal® NW Antistatic 100% Polyester Cleanroom Wipes
  77270-042
 :  Berkshire
 :  MSNW090910

 

  • Description:
    Anti-static cleanroom wiper, sealed edge knit
  • Material:
    Polyester, 100%
  • Environmentally Preferable:
  • Cat. No.:
    77270-042
  • Packaging:
    150 sheets/pack, 10 packs/case, 1500 total wipes
  • W×L:
    23×23 cm (9×9")

 

 

MicroSeal® NW antistatic is a sealed edge knitted polyester wiper. A conductive fiber is knitted into the material to provide increased control over static.

  • Chemically compatible with common cleaning and disinfecting solutions
  • Double bagged
  • Ultrasonically sealed edge for extremely low fiber release
  • High abrasion resistance
  • Lot traceability

Laundered and packaged in Berkshire’s ISO Class 4 cleanroom.

 : Cleanroom Class 1 - 100; EU Grade B/C/D.