Order Entry
United States
ContactUsLinkComponent
InTemp® 365-Day Dry Ice Multiple Use Data Logger with Temperature Probe
InTemp® 365-Day Dry Ice Multiple Use Data Logger with Temperature Probe
Catalog # 76635-578
undefined
InTemp® 365-Day Dry Ice Multiple Use Data Logger with Temperature Probe
Catalog # 76635-578
Supplier Number:  CX603

Specifications

  • Resolution:
    0.013 °C at 25 °C (0.023 °F at 77 °F)
  • Data Memory:
    16000 measurements
  • Interface:
  • Description:
    365-Day dry ice multiple use data logger with temperature probe, bluetooth (BLE) with optional gateway for real time alerts
  • Environmentally Preferable:
  • Batteries:
    CR2450 3V lithium, not replaceable
  • Display:
    LED
  • Recording intervals:
    1 s - 18 h (logging rate)
  • W×D×H:
    69×45×11 mm (2.71×1.76×0.42")
  • Cat. No.:
    76635-578
  • Accuracy:
    ±1.5 °C from –95...–40 °C (±2.7 °F from –139...–40 °F)
    ±1.0 °C from –40...–10 °C (±1.8 °F from –40...+14 °F)
    ±0.5 °C from –10...+50 °C (±0.9 °F from –14...+122 °F)
  • Range:
    T: –95…+50 °C (–139…+122 °F)

Specifications

About this item

The InTemp CX603 dry ice data logger is a bluetooth-enabled multiple-use logger that records temperature data for up to 365 days.

  • IATA battery compliant
  • Three point NIST certificate of calibration, valid for one year from date of purchase
  • Anti-cut sheath
  • Integrates with mobile and cloud platforms for a 21 CFR part 11 compliant solution
  • Compact and lightweight – ideal for shipping pharmaceuticals
  • No need to open containers to access data
  • Ensures secure data via encrypted technology

The InTemp CX603 dry ice data logger is a bluetooth-enabled multiple-use logger that records temperature data for up to 365 days. The CX603's built-in 1.5 m probe measures temperatures as low as −95 °C (−139 °F) and includes a protective sheath to prevent accidental cutting of the cable, and a clip for secure mounting.

Using the InTemp® app on your mobile device, you can easily configure the CX603 with one of multiple preset configurations, or set up a custom configuration. The logger has a built-in alarm to alert you to excursions. And logger reports can be quickly downloaded to your phone or tablet and uploaded to an InTempConnect® account, where you can analyze and export data as needed.

With the optional CX gateway, you can get real-time notification of temperature excursions and automatically download data from loggers within range of the device.

Certifications: Calibration includes a 3 point NIST certificate of calibration from a ISO17025/ANAB certified lab, valid for 1 year. GDP/GMP Compliant. DO160 Compliant. IATA Battery Compliant.
Delivery: NIST certificate included.