CryoPod™ Carrier
Supplier: AZENTA US, INC
Certificates
About this item
Portable liquid nitrogen (LN2)-based cryogenic transport. CryoPod™ Carrier provides a safe, reliable and portable <–150 °C cryogenic environment for the handling and transport of biological specimens for over 3 hours.
- Allows safe and quick transportation of cryogenic samples
- Portable with compact footprint
- Hands-free auto-fill option
- Maintains sample cold chain integrity, no direct sample contact with LN₂
- Temperature logging and retrieval
- Built-in handle and bottom finger grips, magnetized foam lid for safer transport and insulation
- Cryogenic chamber basket dimensions (L×W×H): 174×188×78 mm (6.9×7.4×3.1")
The instrument displays and logs temperature, date and time, and features audible and visual alarms, and integrates into an optional automated filling station for handsfree replenishing of the LN2 charge in less than 15 minutes.
Packaging: 1 each
Specifications
- Catalog No:
- 10811-422
- 76683-210
- W×D×H ext.:
- 340×320×260 mm (13.4×12.6×10.2")
- -
- Weight, empty:
- 4.1 kg (9 lbs.)
- -
- Weight, full of LN₂:
- 5.9 kg (13 lbs.)
- -
Specifications
Lids
Product Information
Frequently Bought Together