Order Entry
United States
ContactUsLinkComponent
VWR® Laboratory Autoclaves with Stainless Steel Chamber
VWR® Laboratory Autoclaves with Stainless Steel Chamber
Supplier:  VWR International
Certificates
undefined
VWR® Laboratory Autoclaves with Stainless Steel Chamber
Supplier:  VWR International

Specifications

  • Catalog No:
  • 76683-458
  • 76683-454
  • 76683-456
  • 76683-452
  • Model:
  • 76683-458
  • 76683-454
  • 76683-456
  • 76683-452
  • Temperature:
  • 121 or 134 °C
  • 121 or 134 °C
  • 121 or 134 °C
  • 121 or 134 °C
  • Max. Pressure:
  • 30 psi
  • 30 psi
  • 30 psi
  • 30 psi
  • W×D×H ext.:
  • 420×523×371 mm (16.5×20.6×14.6")
  • 490×691×454 mm (19.3×27.2×17.9")
  • 640×640×559 mm (25.2×25.2×22")
  • 490×599×454 mm (19.3×23.6×17.9")
  • Shelves:
  • Size: 128×264 mm (5.00×10.40")
  • Size: 192×380 mm (7.56×15.00")
  • Size: 310×310 mm (12.20×12.20")
  • Size: 192×285 mm (7.56×11.20")

Specifications

Frequently Bought Together