About this item
Compact benchtop recirculating chillers with cooling capacities of 0.4 and 1.0 kW.
- Small footprint
- Broad temperature range (‒20 to +30 °C)
- Diagnostic self-test
- UV light biological growth inhibitor
- Intuitive touchscreen display with 5 operating languages (English, French, German, Spanish and Chinese)
- Quiet operation (60 dBA)
- RS232, USB-B, dry contact on/off/status and remote probe
The Durachill® Benchtop line of chillers offer versatile cooling for laboratory and small scale industrial applications.
Perfect for use with rotary evaporators, vacuum systems, spectrometers and other analytical equipment, condenser cooling, CCC/CCD camera cooling, laser cooling and laboratory reactors, the Durachill® Benchtop chillers provide an economical alternative to tap water cooling systems.
Packed with features including continuous fluid level monitoring, WhisperCool® variable fan speed technology, low flow safety switch and self diagnostic system, the units provide worry free and continuous operation.
The Durachill® Benchtop chillers have a temperature range of ‒20 to +30°C and a stability of ±0.1 °C, a maximum flow rate of 6.4 gal/min and maximum pump pressure of 16.5 psi.
Remote temperature probe and other accessories not included.
2 year parts and labor warranty.
Specifications
- Catalog No:
- 76644-664
- 76644-660
- 76644-656
- 76644-652
- Temperature Stability:
- ±0.1 °C
- ±0.1 °C
- ±0.1 °C
- ±0.1 °C
- Flow Rate:
- 29 L/min
- 29 L/min
- 29 L/min
- 29 L/min
- Refrigerant:
- R134a
- R134a
- R134a
- R134a