Order Entry
United States
ContactUsLinkComponent
Clinical Centrifuge, Four E's USA
Clinical Centrifuge, Four E's USA
Catalog # 76644-932
undefined
Clinical Centrifuge, Four E's USA
Catalog # 76644-932
Supplier Number:  CFG300100
Restricted Products: To process your orders without delay, please provide the required business documentation to purchase this product.

To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:

  • • State issued document with your organization's Federal Tax ID Number
  • • State issued document with your organization's Resale Tax ID Number
  • • City or County issued Business License
  • • State Department of Health Services License
  • • Any other ID issued by the State that includes the business name & address

* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. Avantor will not lift restrictions for residential shipping addresses.

Specifications

  • Max. Capacity:
    12×(5/7/10 ml ) or 6×15 ml
  • Max. Speed:
    300 - 4500 rpm
  • Description:
    Clinical centrifuge
  • Environmentally Preferable:
  • Dimensions:
    460×310×270 mm
  • Display:
    Bright LED with digital control
  • Warranty:
    2 years
  • Cat. No.:
    76644-932

Specifications

About this item

Four E's is a leading manufacturer of small centrifuges for clinical use.

  • Brushless DC motor for quiet operation
  • Easy to use digital control interface
  • Built-in safety features
  • Accommodates most laboratory centrifuge tubes
  • Control increment: 100 rpm

Four E's manufacturers a variety of centrifuges for clinical and research applications. The clinical centrifuge is the right size for small and medium size clinical laboratories that use small to medium size microcentrifuge tubes. The small footprint and the easy to use interface makes it perfect for dedicated testing use. The ultra-quiet brushless DC motor will keep this unit running for years to come.

Certifications: UL/CSA Power Supply, CE, RoHS.