Order Entry
United States
ContactUsLinkComponent
Scale-Tronix® Oversized Wheelchair Scale
Scale-Tronix® Oversized Wheelchair Scale
Catalog # 470347-012
Scale-Tronix® Oversized Wheelchair Scale
Catalog # 470347-012
Supplier Number:  WEL 6702SP-XX-B

Specifications

  • Model:
    6702SP
  • Pan/Platform Size:
    30×35"
  • Description:
    Oversized wheelchair scale
  • Environmentally Preferable:
  • Cat. No.:
    470347-012
  • Weighing capacity:
    880 lbs.

Specifications

About this item

Help reduce fall risks.

  • Stable platforms help prevent falls
  • Cordless, portable design
  • Never needs zeroing
  • Allows quick reweighs while patients are still on the scale
  • Handrail helps unsteady patients without affecting readings
  • Quick recall keeps the last reading

The Scale-Tronix line of portable scales has been designed to support the wide-ranging patient population anywhere, anytime. Scales designed for real hospital environments need to be accurate, long lasting and built for safety. Welch Allyn Scale-Tronix portable scales deliver all three. With their low-profile platforms designed to reduce fall risks, accurate readings that can help clinicians prescribe correct medication dosages and a variety of models for different patients, it’s easy to see why Scale-Tronix is a trusted brand for U.S. hospitals.