Order Entry
United States
ContactUsLinkComponent
OrbiShaker MP Microplate Shaker or Vortexer with Platform for Four Microplates, Southern Labware
OrbiShaker MP Microplate Shaker or Vortexer with Platform for Four Microplates, Southern Labware
Catalog # MSPP-BT1502
OrbiShaker MP Microplate Shaker or Vortexer with Platform for Four Microplates, Southern Labware
Catalog # MSPP-BT1502
Supplier Number:  BT1502

Specifications

  • Model:
    OrbiShaker MP
  • Temperature range:
    4...65 °C
  • Capacity:
    Up to 4 microplates
  • Dimensions:
    33W×30D×12H cm (13.1W×11.74D×4.7" H)
  • Environmentally Preferable:
  • Cat. No.:
    MSPP-BT1502
  • Electrical:
    100/240 V, 50/60 Hz, 250 W
  • Orbit:
    3 mm
  • Speed:
    Variable, 200 - 1500 rpm
  • Weight:
    5.5 kg (12 lbs.)

Specifications

About this item

The OrbiShaker MP is designed with a 3 mm mixing orbit, optimized for thorough mixing of microplates and/or PCR plates. Up to four plates (standard or deep well) can be placed on the included platform and are instantly secured without the use of springs, clamps or tools.

  • Digital speed control up to 1500 rpm
  • 3 mm orbit for thorough mixing in microplates
  • Includes platform for up to four microplates
  • Cold room and incubator safe
  • Optional adapters for mixing microtubes