Slate Nitrile Gloves, Blue, Chemo/Fentanyl Rated, American Nitrile
Supplier: AMERICAN NITRILE OPERATIONS, LLC
Certificates
About this item
Made in the USA premium nitrile gloves.
- Durable
- Chemo/fentanyl rated
These gloves are used for medical and research purposes, latex, and powder free.
Specifications
- Catalog No:
- 76627-736
- 76627-728
- 76627-732
- 76627-730
- 76627-734
- Ambidextrous/Hand-specific:
- Ambidextrous
- Ambidextrous
- Ambidextrous
- Ambidextrous
- Ambidextrous
- Environmentally Preferable:
- Sustainable Packaging, Sustainable Materials, Safer Human and Environmental Health, Low Manufacturing Impact, Energy Efficient, Waste Reducing, Product Transparency and Disclosure, Water Efficient
- Sustainable Packaging, Sustainable Materials, Safer Human and Environmental Health, Low Manufacturing Impact, Energy Efficient, Waste Reducing, Product Transparency and Disclosure, Water Efficient
- Sustainable Packaging, Sustainable Materials, Safer Human and Environmental Health, Low Manufacturing Impact, Energy Efficient, Waste Reducing, Product Transparency and Disclosure, Water Efficient
- Sustainable Packaging, Sustainable Materials, Safer Human and Environmental Health, Low Manufacturing Impact, Energy Efficient, Waste Reducing, Product Transparency and Disclosure, Water Efficient
- Sustainable Packaging, Sustainable Materials, Safer Human and Environmental Health, Low Manufacturing Impact, Energy Efficient, Waste Reducing, Product Transparency and Disclosure, Water Efficient
- Disposable/Reusable:
- Disposable
- Disposable
- Disposable
- Disposable
- Disposable
- Latex/Latex-free:
- Latex-Free
- Latex-Free
- Latex-Free
- Latex-Free
- Latex-Free
- Powdered/Powder-free:
- Powder-Free
- Powder-Free
- Powder-Free
- Powder-Free
- Powder-Free
- Finish:
- Textured fingertip
- Textured fingertip
- Textured fingertip
- Textured fingertip
- Textured fingertip
- Cuff Style:
- Beaded
- Beaded
- Beaded
- Beaded
- Beaded
- Finger Thickness:
- 0.14 mm (5.6 mil)
- 0.14 mm (5.6 mil)
- 0.14 mm (5.6 mil)
- 0.14 mm (5.6 mil)
- 0.14 mm (5.6 mil)
- Palm Thickness:
- 0.09 mm (3.6 mil)
- 0.09 mm (3.6 mil)
- 0.09 mm (3.6 mil)
- 0.09 mm (3.6 mil)
- 0.09 mm (3.6 mil)
- FDA Regulated:
- +
- +
- +
- +
- +
- Tensile Strength:
- >23 MPa
- >23 MPa
- >23 MPa
- >23 MPa
- >23 MPa
- Ultimate Elongation:
- >550%
- >550%
- >550%
- >550%
- >550%
- Sterility:
- Non sterile
- Non sterile
- Non sterile
- Non sterile
- Non sterile
- ASTM No.:
- D3767, D5151, D412, D573, D6978-05
- D3767, D5151, D412, D573, D6978-05
- D3767, D5151, D412, D573, D6978-05
- D3767, D5151, D412, D573, D6978-05
- D3767, D5151, D412, D573, D6978-05
- Environmental Certification:
- Recycling 150M gallons of water annually, recycled packaging, no container shipping, lower energy costs.
- Recycling 150M gallons of water annually, recycled packaging, no container shipping, lower energy costs.
- Recycling 150M gallons of water annually, recycled packaging, no container shipping, lower energy costs.
- Recycling 150M gallons of water annually, recycled packaging, no container shipping, lower energy costs.
- Recycling 150M gallons of water annually, recycled packaging, no container shipping, lower energy costs.
Specifications
Frequently Bought Together